Motion
62379631

Made in USA
62379631

1-1/2" Hose Diam NST Adjustable Fog Hose Nozzle - 90 Max GPM, Polyurethane, 100 psi
Mi Item #11693146
MFR #62379631
Price$444.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62379631

1-1/2" Hose Diam NST Adjustable Fog Hose Nozzle - 90 Max GPM, Polyurethane, 100 psi
Mi Item #11693146
MFR #62379631

Mfr description
62379631 62379631 1-1/2" NST DUAL INDUST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.73/each

Specifications

Dimensions

  • Overall Diameter
    1-1/2 in

Details

  • Flow Rate
    90
  • Material
    Polyurethane
  • Pressure
    100
  • Type
    NST Adjustable Fog Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)