Motion
62379664

Made in USA
62379664

100' Manual Hose Reel - Hose Not Included
Mi Item #11693147
MFR #62379664
Price$466.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62379664

100' Manual Hose Reel - Hose Not Included
Mi Item #11693147
MFR #62379664

Mfr description
62379664 62379664 1-1/2" 50-150FT CAP IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.50/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Hose Length
    100 ft

Details

  • Application
    Fire Hose
  • Description Keyword
    Hose Reels
  • Hose Included
    No
  • Mount Type
    Wall Mount
  • Style
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)