Motion
62379813

Made in USA
62379813

2-1/2" Pipe, NST Steel WYE Gate Valve;Union Bonnet
MI ITEM #11693157
MFR #62379813
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62379813

2-1/2" Pipe, NST Steel WYE Gate Valve;Union Bonnet
MI ITEM #11693157
MFR #62379813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62379813 62379813 2-1/2 FNST X MNST HYDR

Specifications

  • Bonnet Type
    Union
  • WOG Rating
    0 psi
  • WSP Rating
    0 psi
  • Type
    WYE Valve
  • Pipe Size
    2-1/2
  • Material
    Steel
  • End Connections
    NST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text