Overview
Mfr description
62379946 62379946 3" FOOD GRADE POLY WHT
Specifications
- ManufacturerName (description attribute)Made in USA
- Body MaterialPolyurethane
- TypeFood Grade Safety Bump Cap
- MaterialPolyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data