Overview
Mfr description
62414099 62414099 1000 PSI DIGITAL PRESS
- Digital dials are an easy-to-read LCD display with advanced data collection.
Specifications
- Case MaterialPlastic
- ConnectionLower
- Minimum Hg0
- Type Of Liquid FillerNo-Fill
- Wetted Parts MaterialStainless Steel
- TypeDigital Pressure Gauge
- Accuracy0.25
- Dial Diameter2-1/2
- Maximum PSI1,000
- Minimum PSI0
- Material Grade15-5
- Thread Size1/4
- Dial TypeDigital
- Display Ranges0-1000 psi
- Liquid FilledYes
- Scale Measurement Ranges0-1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data