Motion
62414255

Made in USA
62414255

2-1/2" Dial, 1/4 Thread, 0-3,000 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.1% of Scale
MI ITEM #11693179
MFR #62414255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62414255

2-1/2" Dial, 1/4 Thread, 0-3,000 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.1% of Scale
MI ITEM #11693179
MFR #62414255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62414255 62414255 3000 PSI BTM PORT 0.1%
  • Digital dials are an easy-to-read LCD display with advanced data collection.

Specifications

  • Case Material
    Plastic
  • Connection
    Lower
  • Type Of Liquid Filler
    Glycerin or Silicone
  • Wetted Parts Material
    Stainless Steel
  • Type
    Digital Pressure Gauge
  • Accuracy
    0.10
  • Dial Diameter
    2-1/2
  • Maximum PSI
    3,000
  • Minimum PSI
    0
  • Material Grade
    15-5
  • Thread Size
    1/4
  • Dial Type
    Digital
  • Display Ranges
    0-3000 psi
  • Liquid Filled
    Yes
  • Scale Measurement Ranges
    0-3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text