Motion
63165948

Made in USA
63165948

3" Wide x 21" OAL, 80 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Medium, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
MI ITEM #11693190
MFR #63165948
List Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63165948

3" Wide x 21" OAL, 80 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Medium, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
MI ITEM #11693190
MFR #63165948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.08/each for your price

Overview

Mfr description
63165948 63165948 3X21 80 GRIT SIC SILIC
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Coat Density
    Closed
  • Grit Number
    80
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text