Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63165963

3" Wide x 21" OAL, 180 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Very Fine, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
MI ITEM #11693191
MFR #63165963

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63165963 63165963 3X21 180 GRIT SIC SILI
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Coat Density
    Closed
  • Grit Number
    180
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Grade
    Very Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text