Motion
63176705

Made in USA
63176705

4" Wide x 106" OAL, 120 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Fine, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
MI ITEM #11693197
MFR #63176705
Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63176705

4" Wide x 106" OAL, 120 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Fine, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
MI ITEM #11693197
MFR #63176705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.78/each

Specifications

Dimensions

  • Belt Length
    106 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Coat Density
    Closed
  • Grade
    Fine
  • Grit Number
    120

Overview

Mfr description
63176705 63176705 4X106 120 GRIT SIC SIL
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought