Motion
63176721

Made in USA
63176721

1" Wide x 30" OAL, 60 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Medium, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
MI ITEM #11693199
MFR #63176721
List Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63176721

1" Wide x 30" OAL, 60 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Medium, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
MI ITEM #11693199
MFR #63176721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.83/each for your price

Overview

Mfr description
63176721 63176721 1X30 60 GRIT SIC SILIC
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Coat Density
    Closed
  • Grit Number
    60
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text