Motion
63176754

Made in USA
63176754

1" Wide x 30" OAL, 180 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Very Fine, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
Mi Item #11693201
MFR #63176754
Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63176754

1" Wide x 30" OAL, 180 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Very Fine, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
Mi Item #11693201
MFR #63176754

Mfr description
63176754 63176754 1X30 180 GRIT SIC SILI
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.58/each

Specifications

Dimensions

  • Belt Length
    30 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Coat Density
    Closed
  • Grade
    Very Fine
  • Grit Number
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)