Motion
63176861

Made in USA
63176861

6" Wide x 48" OAL, 120 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Fine, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
Mi Item #11693212
MFR #63176861
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63176861

6" Wide x 48" OAL, 120 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Fine, Coated, X/Y Weighted Cloth Backing, Wet/Dry, Series S181
Mi Item #11693212
MFR #63176861

Mfr description
63176861 63176861 6X48 120 GRIT SIC SILI
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.05/each

Specifications

Dimensions

  • Backing Weight
    X, Y
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Coat Density
    Closed
  • Grade
    Fine
  • Grit Number
    120
  • Package Quantity
    1
  • Product Types
    Abrasive Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)