1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63300438
0.02", Micro Drill Bit 4" OAL, 1/2" Flute Length
Mi Item #
11693224
MFR #
63300438
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 63300438
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63300438
0.02", Micro Drill Bit 4" OAL, 1/2" Flute Length
Mi Item #
11693224
MFR #
63300438
Mfr description
63300438 63300438 .020X1/2X4"L EDM ACCES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit Size
0.0200 in
Flute Length
1/2 in
Overall Length
4 in
Details
Drill Bit Finish
Bright
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items