1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63300610
0.015", Micro Drill Bit 6" OAL, 3/8" Flute Length
MI ITEM #
11693231
MFR #
63300610
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 63300610
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63300610
0.015", Micro Drill Bit 6" OAL, 3/8" Flute Length
MI ITEM #
11693231
MFR #
63300610
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63300610 63300610 .015X3/8X6"L EDM ACCES
Specifications
Drill Bit Finish
Bright
Drill Bit Size
0.0150 in
Flute Length
3/8 in
Overall Length
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data