1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63300628
0.02", Micro Drill Bit 6" OAL, 1/2" Flute Length
Mi Item #
11693232
MFR #
63300628
Price
$61.40
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 63300628
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63300628
0.02", Micro Drill Bit 6" OAL, 1/2" Flute Length
Mi Item #
11693232
MFR #
63300628
Mfr description
63300628 63300628 .020X1/2X6"L EDM ACCES
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$61
.40
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
0.0200 in
Flute Length
1/2 in
Overall Length
6 in
Details
Drill Bit Finish
Bright
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items