Motion
63379358

Made in USA
63379358

1-3/4 Inch Diameter x 12 Inch Long, Iron Round Rod - Gray Iron
MI ITEM #11693246
MFR #63379358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63379358

1-3/4 Inch Diameter x 12 Inch Long, Iron Round Rod - Gray Iron
MI ITEM #11693246
MFR #63379358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63379358 63379358 1-3/4 SOLID GRAY IRON

Specifications

  • Length
    12 in
  • Material
    Gray Iron
  • Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text