Motion
63379382

Made in USA
63379382

2-1/2 Inch Diameter x 12 Inch Long, Iron Round Rod - Gray Iron
MI ITEM #11693249
MFR #63379382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63379382

2-1/2 Inch Diameter x 12 Inch Long, Iron Round Rod - Gray Iron
MI ITEM #11693249
MFR #63379382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63379382 63379382 2-1/2 SOLID GRAY IRON

Specifications

  • Diameter
    2-1/2 in
  • Length
    12 in
  • Material
    Gray Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text