Motion
63380844

Made in USA
63380844

3-1/2 Inch Diameter x 12 Inch Long, Iron Round Rod - Ductile Iron
MI ITEM #11693285
MFR #63380844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63380844

3-1/2 Inch Diameter x 12 Inch Long, Iron Round Rod - Ductile Iron
MI ITEM #11693285
MFR #63380844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3-1/2 in
  • Length
    12 in

Details

  • Material
    Ductile Iron

Overview

Mfr description
63380844 63380844 3-1/2 SOLID DUCT IRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought