Motion
63380976

Made in USA
63380976

1-1/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693290
MFR #63380976
List Price$198.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63380976

1-1/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693290
MFR #63380976

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$198.78/each for your price

Overview

Mfr description
63380976 63380976 1-1/8 SOLID 932 BRONZE

Specifications

  • Alloy Type
    SAE 660 Bearing Bronze
  • Diameter
    1-1/8 in
  • Length
    13 in
  • Material
    Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text