Motion
63380992

Made in USA
63380992

1-5/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693292
MFR #63380992
List Price$404.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63380992

1-5/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693292
MFR #63380992

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$404.31/each for your price

Overview

Mfr description
63380992 63380992 1-5/8 SOLID 932 BRONZE

Specifications

  • Alloy Type
    SAE 660 Bearing Bronze
  • Diameter
    1-5/8 in
  • Material
    Bronze
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text