Motion
63381008

Made in USA
63381008

1-3/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693293
MFR #63381008
Price$462.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381008

1-3/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693293
MFR #63381008

Mfr description
63381008 63381008 1-3/4 SOLID 932 BRONZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.30/each

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Length
    13 in

Details

  • Alloy Type
    SAE 660 Bearing Bronze
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)