Motion
63381016

Made in USA
63381016

1-7/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693294
MFR #63381016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381016

1-7/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693294
MFR #63381016

Mfr description
63381016 63381016 1-7/8 SOLID 932 BRONZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-7/8 in
  • Length
    13 in

Details

  • Alloy Type
    SAE 660 Bearing Bronze
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)