Motion
63381321

Made in USA
63381321

2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693307
MFR #63381321
List Price$587.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381321

2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693307
MFR #63381321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$587.25/each for your price

Overview

Mfr description
63381321 63381321 1/2 X 2 932 BRONZE COR

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    1/2 in
  • Length
    13 in
  • Material
    Alloy Bronze
  • Outside Diameter
    2 in
  • Shipping Weight
    13.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text