Motion
63381388

Made in USA
63381388

1-1/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
Mi Item #11693311
MFR #63381388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381388

1-1/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
Mi Item #11693311
MFR #63381388

Mfr description
63381388 63381388 7/8 X 1-1/4 932 BRONZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    7/8 in
  • Length
    13 in
  • Outside Diameter
    1-1/4 in
  • Shipping Weight
    3.000 lbs

Details

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Material
    Alloy Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)