Motion
63381461

Made in USA
63381461

1-3/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693318
MFR #63381461
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381461

1-3/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693318
MFR #63381461

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$154.56/each

Specifications

Dimensions

  • Inside Diameter
    1-1/2 in
  • Length
    13 in
  • Outside Diameter
    1-3/4 in
  • Shipping Weight
    4.000 lbs

Details

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Material
    Alloy Bronze

Overview

Mfr description
63381461 63381461 1-1/2 X 1-3/4 932 BRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought