Motion
63381479

Made in USA
63381479

2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693319
MFR #63381479
List Price$172.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381479

2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693319
MFR #63381479

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.02/each for your price

Overview

Mfr description
63381479 63381479 1-3/4 X 2 932 BRONZE C

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    1-3/4 in
  • Outside Diameter
    2 in
  • Material
    Alloy Bronze
  • Shipping Weight
    5.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought