Motion
63381560

Made in USA
63381560

2-1/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693328
MFR #63381560
List Price$207.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381560

2-1/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693328
MFR #63381560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$207.93/each for your price

Overview

Mfr description
63381560 63381560 2 X 2-1/4 932 BRONZE C

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    2 in
  • Outside Diameter
    2-1/4 in
  • Material
    Alloy Bronze
  • Shipping Weight
    5.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought