Motion
63381586

Made in USA
63381586

2-3/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693330
MFR #63381586
List Price$598.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381586

2-3/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693330
MFR #63381586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$598.98/each for your price

Overview

Mfr description
63381586 63381586 2 X 2-3/4 932 BRONZE C

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    2 in
  • Outside Diameter
    2-3/4 in
  • Material
    Alloy Bronze
  • Shipping Weight
    13.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought