Motion
63381826

Made in USA
63381826

4 Inch Outside Diameter x 13 Inch Long, Bronze Round Tube
MI ITEM #11693354
MFR #63381826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381826

4 Inch Outside Diameter x 13 Inch Long, Bronze Round Tube
MI ITEM #11693354
MFR #63381826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63381826 63381826 3 X 4 932 BRONZE CORED

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    3 in
  • Outside Diameter
    4 in
  • Material
    Bronze
  • Shipping Weight
    27.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought