Motion
63381875

Made in USA
63381875

4-1/4 Inch Outside Diameter x 13 Inch Long, Bronze Round Tube
Mi Item #11693359
MFR #63381875
Price$1,044.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381875

4-1/4 Inch Outside Diameter x 13 Inch Long, Bronze Round Tube
Mi Item #11693359
MFR #63381875

Mfr description
63381875 63381875 3-1/2 X 4-1/4 932 BRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,044.15/each

Specifications

Dimensions

  • Inside Diameter
    3-1/2 in
  • Length
    13 in
  • Outside Diameter
    4-1/4 in
  • Shipping Weight
    23.000 lbs

Details

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)