Motion
63381974

Made in USA
63381974

2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
MI ITEM #11693368
MFR #63381974
List Price$505.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63381974

2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
MI ITEM #11693368
MFR #63381974

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$505.59/each for your price

Overview

Mfr description
63381974 63381974 1 X 2 954 ALBRONZE COR

Specifications

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Inside Diameter
    1 in
  • Outside Diameter
    2 in
  • Material
    Aluminum Bronze
  • Shipping Weight
    9.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought