Motion
63382089

Made in USA
63382089

3-1/2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
Mi Item #11693379
MFR #63382089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382089

3-1/2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
Mi Item #11693379
MFR #63382089

Mfr description
63382089 63382089 1-1/2 X 3-1/2 954 ALBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-1/2 in
  • Length
    13 in
  • Outside Diameter
    3-1/2 in
  • Shipping Weight
    30.000 lbs

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Aluminum Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)