Motion
63382113

Made in USA
63382113

2-1/2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
MI ITEM #11693381
MFR #63382113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382113

2-1/2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
MI ITEM #11693381
MFR #63382113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63382113 63382113 1-3/4 X 2-1/2 954 ALBR

Specifications

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Inside Diameter
    1-3/4 in
  • Outside Diameter
    2-1/2 in
  • Material
    Aluminum Bronze
  • Shipping Weight
    10.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought