Motion
63382212

Made in USA
63382212

3-1/2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
MI ITEM #11693390
MFR #63382212
Price$1,093.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382212

3-1/2 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
MI ITEM #11693390
MFR #63382212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,093.86/each

Specifications

Dimensions

  • Inside Diameter
    2-1/2 in
  • Length
    13 in
  • Outside Diameter
    3-1/2 in
  • Shipping Weight
    19.000 lbs

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Aluminum Bronze

Overview

Mfr description
63382212 63382212 2-1/2 X 3-1/2 954 ALBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought