Motion
63382261

Made in USA
63382261

5 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
Mi Item #11693394
MFR #63382261
Price$2,673.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382261

5 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
Mi Item #11693394
MFR #63382261

Mfr description
63382261 63382261 3 X 5 954 ALBRONZE COR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,673.54/each

Specifications

Dimensions

  • Inside Diameter
    3 in
  • Length
    13 in
  • Outside Diameter
    5 in
  • Shipping Weight
    48.000 lbs

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Aluminum Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)