Motion
63382295

Made in USA
63382295

5 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
Mi Item #11693396
MFR #63382295
Price$2,232.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382295

5 Inch Outside Diameter x 13 Inch Long, Aluminum Bronze Round Tube
Mi Item #11693396
MFR #63382295

Mfr description
63382295 63382295 3-1/2 X 5 954 ALBRONZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,232.03/each

Specifications

Dimensions

  • Inside Diameter
    3-1/2 in
  • Length
    13 in
  • Outside Diameter
    5 in
  • Shipping Weight
    40.000 lbs

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Aluminum Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)