Motion
63382311

Made in USA
63382311

1/2 Inch Diameter x 6 Ft. Long, Bronze Round Rod
Mi Item #11693397
MFR #63382311
Price$255.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382311

1/2 Inch Diameter x 6 Ft. Long, Bronze Round Rod
Mi Item #11693397
MFR #63382311

Mfr description
63382311 63382311 1/2 SOLID 954 ALBRONZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.27/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    6 ft

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)