Motion
63382428

Made in USA
63382428

1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693403
MFR #63382428
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382428

1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693403
MFR #63382428

Mfr description
63382428 63382428 1/2 SOLID 954 ALBRONZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    13 in

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)