Motion
63382436

Made in USA
63382436

3/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693404
MFR #63382436
Price$99.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382436

3/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693404
MFR #63382436

Mfr description
63382436 63382436 3/4 SOLID 954 ALBRONZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.21/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    13 in

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)