Motion
63382451

Made in USA
63382451

1-1/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693406
MFR #63382451
List Price$254.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382451

1-1/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693406
MFR #63382451

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$254.49/each for your price

Overview

Mfr description
63382451 63382451 1-1/4 SOLID 954 ALBRON

Specifications

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Diameter
    1-1/4 in
  • Material
    Bronze
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought