Motion
63382469

Made in USA
63382469

1-1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693407
MFR #63382469
Price$358.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382469

1-1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11693407
MFR #63382469

Mfr description
63382469 63382469 1-1/2 SOLID 954 ALBRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.95/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Length
    13 in

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)