Motion
63382477

Made in USA
63382477

1-3/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693408
MFR #63382477
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382477

1-3/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693408
MFR #63382477

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63382477 63382477 1-3/4 SOLID 954 ALBRON

Specifications

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Diameter
    1-3/4 in
  • Material
    Bronze
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought