Motion
63382493

Made in USA
63382493

2-1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693410
MFR #63382493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382493

2-1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693410
MFR #63382493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-1/2 in
  • Length
    13 in

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Bronze

Overview

Mfr description
63382493 63382493 2-1/2 SOLID 954 ALBRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought