1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63382592
3/8 Inch Thick x 1 Inch Wide x 6 Ft. Long, Bronze Rectangular Bar
MI ITEM #
11693420
MFR #
63382592
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 63382592
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63382592
3/8 Inch Thick x 1 Inch Wide x 6 Ft. Long, Bronze Rectangular Bar
MI ITEM #
11693420
MFR #
63382592
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63382592 63382592 3/8 X 1 954 ALBRONZE R
Specifications
Alloy Type
Aluminum Bronze (CDA 954)
Material
Aluminum Bronze
Thickness
3/8 in
Length
6 ft
Width
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought