Motion
63382600

Made in USA
63382600

3/8 Inch Thick x 1-1/2 Inch Wide x 6 Ft. Long, Bronze Rectangular Bar
MI ITEM #11693421
MFR #63382600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63382600

3/8 Inch Thick x 1-1/2 Inch Wide x 6 Ft. Long, Bronze Rectangular Bar
MI ITEM #11693421
MFR #63382600

Mfr description
63382600 63382600 3/8 X 1-1/2 954 ALBRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft
  • Thickness
    3/8 in
  • Width
    1-1/2 in

Details

  • Alloy Type
    Aluminum Bronze (CDA 954)
  • Material
    Aluminum Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)