Motion
63392377

Made in USA
63392377

1/4" ID x 3/8" OD, 6' Long, Clear Acrylic Round Tube
MI ITEM #11693945
MFR #63392377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63392377

1/4" ID x 3/8" OD, 6' Long, Clear Acrylic Round Tube
MI ITEM #11693945
MFR #63392377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63392377 63392377 3/8"ODX1/4" IDX72" CLR

Specifications

  • Color
    Clear
  • Additional Details
    Extruded Acrylic
  • Material
    Acrylic
  • Shape
    Round
  • Outside Diameter
    0.3750 in
  • Inside Diameter
    1/4 in
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought