Motion
63392385

Made in USA
63392385

1/4" ID x 1/2" OD, 6' Long, Clear Acrylic Round Tube
Mi Item #11693946
MFR #63392385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63392385

1/4" ID x 1/2" OD, 6' Long, Clear Acrylic Round Tube
Mi Item #11693946
MFR #63392385

Mfr description
63392385 63392385 1/2"ODX1/4" IDX72" CLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Length
    72 in
  • Outside Diameter
    0.5000 in

Details

  • Additional Details
    Extruded Acrylic
  • Color
    Clear
  • Material
    Acrylic
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)