Motion
63392419

Made in USA
63392419

1/2" ID x 3/4" OD, 6' Long, Clear Acrylic Round Tube
Mi Item #11693949
MFR #63392419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63392419

1/2" ID x 3/4" OD, 6' Long, Clear Acrylic Round Tube
Mi Item #11693949
MFR #63392419

Mfr description
63392419 63392419 3/4"ODX1/2" IDX72" CLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/2 in
  • Length
    72 in
  • Outside Diameter
    0.7500 in

Details

  • Additional Details
    Extruded Acrylic
  • Color
    Clear
  • Material
    Acrylic
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)