Motion
63392443

Made in USA
63392443

3/4" ID x 1" OD, 6' Long, Clear Acrylic Round Tube
Mi Item #11693952
MFR #63392443
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63392443

3/4" ID x 1" OD, 6' Long, Clear Acrylic Round Tube
Mi Item #11693952
MFR #63392443

Mfr description
63392443 63392443 1"ODX3/4" IDX72" CLR E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Length
    72 in
  • Outside Diameter
    1.0000 in

Details

  • Additional Details
    Extruded Acrylic
  • Color
    Clear
  • Material
    Acrylic
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)