Motion
63392476

Made in USA
63392476

1-3/4" ID x 2" OD, 6' Long, Clear Acrylic Round Tube
MI ITEM #11693955
MFR #63392476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63392476

1-3/4" ID x 2" OD, 6' Long, Clear Acrylic Round Tube
MI ITEM #11693955
MFR #63392476

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63392476 63392476 2"ODX1 3/4"" IDX72" CL

Specifications

  • Color
    Clear
  • Additional Details
    Extruded Acrylic
  • Material
    Acrylic
  • Shape
    Round
  • Outside Diameter
    2.0000 in
  • Inside Diameter
    1-3/4 in
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought